Manufacturing Aria Low Profile Glassboard, Improvement Tracker 2, Non-Magnetic, 4'H x 6'W
- Mfr # GRPARIASN03V-46
- Zoro # G315764717
Key Features
Specifications
Details
- MFR #
- GRPARIASN03V-46
- Zoro #
- G315764717
- UPC #
- 14935405748
- Country of Origin
- United States
- Board Color
- White
- Standards
- TAA Compliant
- Board Material
- Glass
- Magnetic or Non-Magnetic
- Non-Magnetic
- Image
- Improvement Tracker 2
- Green Program
- BIFMA Level 2 Certified
Dimensions
- Height
- 48 in
- Width
- 72 in
- Depth
- 0.5 in
- Size
- 4'H x 6'W
Description
Ghent's Improvement Tracker Glassboards are purposefully builtto encourage and foster communication, collaboration, and learning. The glassboard tracker is versatile in satisfying progression needs, organization, and deadlines in the workplace. A Ghent glassboard is not only functionally sound with our 1/4" tempered glass, but also provides a seamless integration into any environment with grayscale graphics that will never ghost or stain. Ghent's improvement tracker glassboard is a tool to provide communication between employees and managers, with graphics specifically designed to increase productivity and efficiency. The glassboard is available in magnetic and non-magnetic surfaces. Available in both Ghent's Harmony glassboard with standoffs and Aria low profile glassboard. The glass board will ship to you in Ghent's worry-free packaging, designed specifically for shipping whiteboards and glassboards. Design pictured is non-customizable. For customizable options please contact your sales representative.
- Sleek 1⁄4" thick glass surface with permanent graphics.
- Choose from Improvement Tracker Graphics in neutral gray tones.
- Light gray graphics blend seamlessly with any decor.
- Resists staining and ghosting, graphics will not fade.
- Track attendance, goals, productivity, and more.
- Carries a 50-year manufacturer warranty and is .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.