Manufacturing Aria Low Profile Glassboard, Lean Manufacturing, Magnetic, 4'H x 6'W

  • Mfr # GRPARIASM02M-46

  • Zoro # G315765370


product price:  $1,304.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Standards
TAA Compliant
Depth
0.5 in
Features
Accepts Magnets
Width
72 in
Board Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRPARIASM02M-46
Zoro #
G315765370
UPC #
014935042349
Country of Origin
United States

Dimensions

Depth
0.5 in
Width
72 in
Height
48 in
Size
4'H x 6'W

Details

Standards
TAA Compliant
Features
Accepts Magnets
Board Material
Glass
Board Color
Clear
Magnetic or Non-Magnetic
Magnetic
Image
Lean Manufacturing
Green Program
BIFMA Level 2 Certified

Description

Ghent's graphic glassboards are visually enhanced to encourage communication and collaboration. Ghent's dry erase boards can be used anywhere in your manufacturing facility for tracking LEAN initiatives. The graphics on our dry erasable glassboard are specially designed to encourage communication between employees and managers by providing an easy way to exchange information. The surface of Ghent's glassboard is easy to erase, allowing you to update information throughout the day. Our Low Profile Glassboard offers a lower support bar that doubles as a magnetic marker storage. Ships to you in Ghent's worry-free packaging, designed specifically for shipping glassboards. Design pictured is non-customizable. For customizable options please contact your sales representative.


  • Sleek 1⁄4" thick glass surface with permanent graphics.
  • Graphics are produced in gray to seamlessly match any interior and will never stain, ghost or fade.
  • Sits flush against the wall to prevent the collection of dust and debris.
  • Glass surface is resistant to bacteria and germs, which helps with infection prevention.
  • Ghent Graphics Glassboards carry a 50-year manufacturer's warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.