This item is Discontinued.

Ghent Manufacturing Ghent PA23648VX181 Enclosed Outdoor Bulletin Board- 48 x 36- Satin Finish PA23648VX-181

This item is Discontinued.

Ghent Manufacturing

Ghent PA23648VX181 Enclosed Outdoor Bulletin Board- 48 x 36- Satin Finish (Discontinued)

Mfr # PA23648VX-181
Zoro # G303695566
UPC # 14935242046
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PA23648VX-181
Zoro #
G303695566
UPC #
14935242046
Country of Origin
United States

Description

Keep your postings safe and secure outdoors. Message center is built to withstand most outdoor conditions with a durable aluminum frame and weather-resistant backing. Full-length piano-hinge doors have shatter-resistant acrylic inserts with flush mount locks for added security. Vinyl bulletin board surface. Board Type: Enclosed Bulletin; Board Width: 48 in; Board Height: 36 in; Board Depth: N/A.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.