Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manufacturing Whiteboard with Aluminum Frame, Improvement Tracker 1, Magnetic, 4'H x 8'W

  • Mfr # GRPM302V-48

  • Zoro # G515762940


product price: $639.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Board Color
White
Board Material
Porcelain
Height
48.5 in
Standards
TAA Compliant
Features
Accepts Magnets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRPM302V-48
Zoro #
G515762940
UPC #
014935407469
Country of Origin
United States

Dimensions

Height
48.5 in
Width
96.5 in
Depth
2.25 in
Size
4'H x 8'W

Details

Board Color
White
Board Material
Porcelain
Standards
TAA Compliant
Features
Accepts Magnets
Frame Material
Aluminum
Magnetic or Non-Magnetic
Magnetic
Image
Improvement Tracker 1

Description

Ghent's Improvement Tracker Boards are purposefully builtto encourage and foster communication, collaboration, and learning. The whiteboard tracker is versatile in satisfying progression needs, organization, and deadlines in the workplace. A Ghent dry erase board is not only functionally sound with our 1/4" aluminum frame andour SmartPak tray, but also provide a seamless integration into any environment with grayscale graphics that will never ghost or stain. Ghent's improvement tracker board whiteboard is a tool to provide communication between employees and managers, with graphics specifically designed to increase productivity and efficiency. Boards larger than 3'x4' come with a black marker and eraser. The white board is available a magnetic surface and ships to you in Ghent's worry-free packaging, designed specifically for shipping whiteboards and glassboards. Design pictured is non-customizable. For customizable options please contact your sales representative.


  • Choose between our Improvement Tracker graphics, displaying important information to employees and managers by tracking changes and progress.
  • Each board comes in our sleek 1⁄4" aluminum frame and includes our detachable SmartPak tray; boards 3'x4' and larger come with a black marker and eraser.
  • Printed with gray graphics, the aesthetic matches any interior and will never stain, ghost or fade.
  • The surface is easy to erase, allowing you to update information throughout the day.
  • Detached SmartPak tray comes with every board.
  • Carries a 20-year manufacturer warranty and is .

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.