Manufacturing Whiteboard with Aluminum Frame, Operational Performance, Magnetic, 4'H x 8'W

  • Mfr # GRPM303Z-48

  • Zoro # G715763204


product price: $639.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Board Color
White
Height
48.5 in
Board Material
Porcelain
Width
96.5 in
Standards
TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRPM303Z-48
Zoro #
G715763204
UPC #
014935407582
Country of Origin
United States

Dimensions

Height
48.5 in
Width
96.5 in
Depth
2.25 in
Size
4'H x 8'W

Details

Board Color
White
Board Material
Porcelain
Standards
TAA Compliant
Features
Accepts Magnets
Frame Material
Aluminum
Magnetic or Non-Magnetic
Magnetic
Image
Operational Performance

Description

Ghent's Operation Performance Boards are purposefully builtto encourage and foster discourse, teamwork, and quick analysis. The whiteboard performance tracker is versatile in meeting easily readable graphics, displaying different charts, and noting crucial information in the workplace fast. A Ghent dry erase board is not only functionally sound with our 1/4" aluminum frame andour SmartPak tray, but also provide a seamless integration into any environment with grayscale graphics that will never ghost or stain. Ghent's operational performance whiteboard is a tool to provide communication between employees and managers, with graphics specifically designed to try and increase productivity and efficiency. Boards larger than 3'x4' come with a black marker and eraser. The white board is available a magnetic surface and ships to you in Ghent's worry-free packaging, designed specifically for shipping whiteboards and glassboards. Design pictured is non-customizable. For customizable options please contact your sales representative.


  • Choose between our Operation Performance graphics, displaying important information to employees and managers by tracking changes and progress.
  • Each board comes in our sleek 1⁄4" aluminum frame and includes our detachable SmartPak tray; boards 3'x4' and larger come with a black marker and eraser.
  • Printed with gray graphics, the aesthetic matches any interior and will never stain, ghost or fade.
  • The surface is easy to erase, allowing you to update information throughout the day.
  • Detached SmartPak tray comes with every board.
  • Carries a 20-year manufacturer warranty and is .

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.