Zoro Homepage

Maprail End Stop 2-Count 1"

  • Mfr # ES-1

  • Zoro # G6239381


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Height
1.13 in
Width
1.17 in
Depth
0.42 in
Frame Material
Aluminum
Frame Color
Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES-1
Zoro #
G6239381
UPC #
014935171308
Country of Origin
United States

Dimensions

Height
1.13 in
Width
1.17 in
Depth
0.42 in
Size
1"

Details

Item
Maprail End Stop,1",1 Pair
Frame Material
Aluminum
Frame Color
Satin

Description

Ghent's 1" and 2" Maprail End Stops feature an aluminum accent that elevates the look of your maprail.


  • Complete the maprail appearance with optional end stops.
  • Attaches securely onto rail.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.