Zoro Homepage

Maprail Hook w/Clip 1"

  • Mfr # HKC1

  • Zoro # G6239375


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Height
1.95 in
Width
0.87 in
Depth
0.32 in
Frame Color
Satin
Frame Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HKC1
Zoro #
G6239375
UPC #
014935171025
Country of Origin
United States

Dimensions

Height
1.95 in
Width
0.87 in
Depth
0.32 in
Size
1 in

Details

Item
Maprail Hook w/Clip,1"
Frame Color
Satin
Frame Material
Aluminum

Description

Ghent's 1" and 2" Maprail Clip accessories elevate the function of your maprail. These are ideal for displaying charts, teacher's aids, and important announcements.


  • Accessories provide an organized way to hang flags, maps, charts or teachers' aids.
  • Clips securely onto rail.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.