
Maprail, Satin Aluminum w/ Cork Insert, 1''H x 4'W, 1-Count
Mfr # MR4-1
Zoro # G215763018
product price: $37.39
/eaKey Features
Width
48 in
Depth
0.43 in
Color
Natural
Frame Color
Satin
Material
Cork
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MR4-1
Zoro #
G215763018
UPC #
14935167127
Country of Origin
United States
Dimensions
Width
48 in
Depth
0.43 in
Height (In.)
0.96 in
Details
Color
Natural
Frame Color
Satin
Material
Cork
Description
The perfect tack surface when space is limited. Ghent's 1" and 2" Maprails feature an aluminum rail with a natural cork posting strip that mounts easily to the top of a board or to a wall. Upgrade the look and function of your maprail with flag holder, end stop, and clip accessories.
- Adds flexibility to any board or hangs by itself on the wall.
- Provides organized way to hang flags, maps, charts or teachers' aids.
- Natural cork tack strip blends into its environment.
- Accessories (sold separately) clip securely onto rail.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.