Zoro Homepage

Maprail with Cork Insert 1 in x 4 ft W, PK48

  • Mfr # MR4-48

  • Zoro # G6217639


product price: $665.99
/pk 48, $13.87/ea
Free Shipping & Returns

Key Features

Height
0.96 in
Size
4' W
Width
48 in
Depth
0.43 in
Board Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR4-48
Zoro #
G6217639
UPC #
014935167134
Country of Origin
United States

Dimensions

Height
0.96 in
Size
4' W
Width
48 in
Depth
0.43 in

Details

Item
Maprail,w/Cork,4 ft.,1"Maprail,PK48
Board Color
Natural
Frame Material
Aluminum
Board Material
Cork
Frame Color
Satin

Description

The perfect tack surface when space is limited. Ghent's 1" and 2" Maprails feature an aluminum rail with a natural cork posting strip that mounts easily to the top of a board or to a wall. Upgrade the look and function of your maprail with flag holder, end stop, and clip accessories.


  • Adds flexibility to any board or hangs by itself on the wall.
  • Provides organized way to hang flags, maps, charts or teachers' aids.
  • Natural cork tack strip blends into its environment.
  • Accessories (sold separately) clip securely onto rail.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.