Zoro Homepage

Message Center 24"H x 18"W, Black

  • Mfr # PA12418B-BK

  • Zoro # G3728606


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Frame Color
Silver
Enclosed Bulletin Board Item
Indoor Enclosed Bulletin Board
Board Style
Letter Board
Board Color
Black
Board Material
Felt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA12418B-BK
Zoro #
G3728606
UPC #
014935251161
Country of Origin
United States

Dimensions

Width
18 in
Height
24 in
Size
2'W x 1.5'H
Overall Width
18 in
Overall Height
24 in
Board Height - Side 1
19 7/16 in
Board Width - Side 1
13 7/16 in

Details

Frame Color
Silver
Enclosed Bulletin Board Item
Indoor Enclosed Bulletin Board
Item
Enclosed Bulletin Board
Board Style
Letter Board
Board Color
Black
Board Material
Felt
Board Frame Material
Aluminum
Mounting/Mobility Type
Wall Mounted
Number of Doors
1
Door Type
Swing
Includes
(2) Keys, 3/4 in Letter Set
Door Material
Aluminum
Color
Black
Includes Mounting Hardware
Mounting Hardware Included
Magnetic - Side 1
Non-Magnetic
Interior/Exterior Use
Interior
Reversible
Not Reversible
Door Window Material
Acrylic
Board Color - Side 1
Black
Board Material - Side 1
Fabric

Description

Enclosed Bulletin Board, Letter Board, Board Material Felt, Width 18 in, Height 24 in, Board Frame Material Aluminum, Frame Color Silver, Board Color Black, Number of Doors 1, Door Type Swing, Includes (2) Keys, 3/4 in Letter Set, Mounting/Mobility Type Wall Mounted, Door Material Aluminum, Indoor Enclosed Bulletin Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.