Zoro Homepage

Message Center 36"H x 24"W, Natural

  • Mfr # PN13624K

  • Zoro # G3728369


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Enclosed Bulletin Board Item
Indoor Enclosed Bulletin Board
Board Style
Push-Pin
Board Material
Cork/Fiberboard
Size
3'W x 2'H
Board Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN13624K
Zoro #
G3728369
UPC #
014935215019
Country of Origin
United States

Dimensions

Size
3'W x 2'H
Width
24 in
Height
36 in
Overall Height
36 in
Overall Width
24 in
Board Width - Side 1
20 1/2 in
Board Height - Side 1
32 1/2 in

Details

Enclosed Bulletin Board Item
Indoor Enclosed Bulletin Board
Board Style
Push-Pin
Board Material
Cork/Fiberboard
Board Color
Natural
Board Frame Material
Wood
Frame Color
Walnut
Mounting/Mobility Type
Wall Mounted
Number of Doors
1
Includes Mounting Hardware
Mounting Hardware Included
Item
Enclosed Bulletin Board
Includes
(2) Keys
Door Type
Swing
Door Material
Hinged
Reversible
Not Reversible
Interior/Exterior Use
Interior
Magnetic - Side 1
Non-Magnetic
Board Material - Side 1
Cork
Door Window Material
Acrylic
Board Color - Side 1
Natural

Description

Enclosed Bulletin Board, Push-Pin, Board Material Cork/Fiberboard, Width 24 in, Height 36 in, Board Frame Material Wood, Frame Color Walnut, Board Color Natural, Number of Doors 1, Door Type Swing, Includes (2) Keys, Mounting/Mobility Type Wall Mounted, Door Material Hinged, Indoor Enclosed Bulletin Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.