Zoro Homepage

Message Center 36"H x 24"W, Navy

  • Mfr # PA13624VX-195

  • Zoro # G3728588


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Enclosed Bulletin Board Item
Outdoor Enclosed Bulletin Board
Board Style
Push-Pin
Board Material
Vinyl
Board Color
Navy
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA13624VX-195
Zoro #
G3728588
UPC #
014935516376
Country of Origin
United States

Dimensions

Width
24 in
Height
36 in
Size
3'W x 2'H
Overall Height
36 in
Overall Width
24 in
Board Width - Side 1
19 7/16 in
Board Height - Side 1
31 7/16 in

Details

Enclosed Bulletin Board Item
Outdoor Enclosed Bulletin Board
Board Style
Push-Pin
Board Material
Vinyl
Board Color
Navy
Board Frame Material
Aluminum
Frame Color
Silver
Mounting/Mobility Type
Wall Mounted
Number of Doors
1
Item
Enclosed Bulletin Board
Includes
(2) Keys
Door Type
Swing
Door Material
Aluminum
Color
Navy
Includes Mounting Hardware
Mounting Hardware Included
Reversible
Not Reversible
Door Window Material
Acrylic
Board Material - Side 1
Vinyl
Interior/Exterior Use
Interior/Exterior
Board Color - Side 1
Blue
Magnetic - Side 1
Non-Magnetic

Description

Enclosed Bulletin Board, Push-Pin, Board Material Vinyl, Width 24 in, Height 36 in, Board Frame Material Aluminum, Frame Color Silver, Board Color Navy, Number of Doors 1, Door Type Swing, Includes (2) Keys, Mounting/Mobility Type Wall Mounted, Door Material Aluminum, Outdoor Enclosed Bulletin Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.