Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Message Center 36"H x 47-1/8"W

  • Mfr # CPA23648K

  • Zoro # G3729069


product price: $909.29
/ea
Free Shipping & Returns

Key Features

Enclosed Bulletin Board Item
Indoor Enclosed Bulletin Board
Board Style
Push-Pin
Board Material
Cork
Size
3'H x 4'W
Board Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPA23648K
Zoro #
G3729069
UPC #
014935206017
Country of Origin
United States

Dimensions

Size
3'H x 4'W
Width
47 1/8 in
Height
36 in
Overall Height
36 in
Overall Width
47 1/8 in
Board Width - Side 1
19 7/16 in
Board Height - Side 1
31 7/16 in

Details

Enclosed Bulletin Board Item
Indoor Enclosed Bulletin Board
Board Style
Push-Pin
Board Material
Cork
Board Color
Natural
Board Frame Material
Aluminum
Frame Color
Silver
Mounting/Mobility Type
Wall Mounted
Number of Doors
2
Includes Mounting Hardware
Mounting Hardware Included
Item
Enclosed Bulletin Board
Frame Material
Aluminum
Includes
(2) Keys
Door Type
Swing
Door Material
Hinged
Features
Self-healing, Mounting System, Shatter Resistant
Board Color - Side 1
Natural
Board Material - Side 1
Cork
Magnetic - Side 1
Non-Magnetic
Interior/Exterior Use
Interior
Door Window Material
Acrylic
Reversible
Not Reversible

Description

Enclosed Bulletin Board, Push-Pin, Board Material Cork, Width 47 1/8 in, Height 36 in, Board Frame Material Aluminum, Frame Color Silver, Board Color Natural, Number of Doors 2, Door Type Swing, Includes (2) Keys, Mounting/Mobility Type Wall Mounted, Door Material Hinged, Indoor Enclosed Bulletin Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.