Zoro Homepage

Message Center 36"H x 48"W, Beige

  • Mfr # PA23648F-90

  • Zoro # G3728545


product price: $502.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Enclosed Bulletin Board Item
Indoor Enclosed Bulletin Board
Board Style
Push-Pin
Board Material
Fabric/Fiberboard
Width
48 in
Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA23648F-90
Zoro #
G3728545
UPC #
014935245405
Country of Origin
United States

Dimensions

Width
48 in
Height
36 in
Size
3'W x 4'H
Overall Height
36 in
Overall Width
48 in
Board Height - Side 1
31 7/16 in
Board Width - Side 1
19 7/16 in

Details

Enclosed Bulletin Board Item
Indoor Enclosed Bulletin Board
Board Style
Push-Pin
Board Material
Fabric/Fiberboard
Board Color
Beige
Board Frame Material
Aluminum
Frame Color
Silver
Mounting/Mobility Type
Wall Mounted
Number of Doors
2
Item
Enclosed Bulletin Board
Door Material
Aluminum
Door Type
Swing
Includes
Keys, Lock
Color
Beige
Includes Mounting Hardware
Mounting Hardware Included
Board Material - Side 1
Fabric
Board Color - Side 1
Brown
Reversible
Not Reversible
Interior/Exterior Use
Interior
Magnetic - Side 1
Non-Magnetic
Door Window Material
Acrylic

Description

Enclosed Bulletin Board, Push-Pin, Board Material Fabric/Fiberboard, Width 48 in, Height 36 in, Board Frame Material Aluminum, Frame Color Silver, Board Color Beige, Number of Doors 2, Door Type Swing, Includes Keys, Lock, Mounting/Mobility Type Wall Mounted, Door Material Aluminum, Indoor Enclosed Bulletin Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.