Zoro Homepage

Message Center 36"H x 48"W, Caramel

  • Mfr # PAVX5-181

  • Zoro # G3728420


product price: $572.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Enclosed Bulletin Board Item
Outdoor Enclosed Bulletin Board
Board Style
Push-Pin
Board Material
Vinyl
Width
48 in
Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAVX5-181
Zoro #
G3728420
UPC #
014935518509
Country of Origin
United States

Dimensions

Width
48 in
Height
36 in
Size
3'W x 4'H
Overall Width
48 in
Overall Height
36 in

Details

Enclosed Bulletin Board Item
Outdoor Enclosed Bulletin Board
Board Style
Push-Pin
Board Material
Vinyl
Board Color
Caramel
Board Frame Material
Aluminum
Frame Color
Silver
Mounting/Mobility Type
Wall Mounted
Number of Doors
2
Item
Enclosed Bulletin Board
Door Material
Hinged
Door Type
Swing
Includes
(2) Keys, Lock
Color
Caramel
Includes Mounting Hardware
Mounting Hardware Included
Reversible
Not Reversible
Magnetic - Side 1
Non-Magnetic
Board Material - Side 1
Vinyl
Door Window Material
Acrylic
Board Color - Side 1
Brown
Interior/Exterior Use
Exterior

Description

Enclosed Bulletin Board, Push-Pin, Board Material Vinyl, Width 48 in, Height 36 in, Board Frame Material Aluminum, Frame Color Silver, Board Color Caramel, Number of Doors 2, Door Type Swing, Includes (2) Keys, Lock, Mounting/Mobility Type Wall Mounted, Door Material Hinged, Outdoor Enclosed Bulletin Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.