Zoro Homepage

Message Center 36"H x 48"W, Ivory

  • Mfr # PA23648VX-185

  • Zoro # G3728518


product price: $539.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Enclosed Bulletin Board Item
Outdoor Enclosed Bulletin Board
Board Style
Push-Pin
Board Material
Vinyl
Width
48 in
Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA23648VX-185
Zoro #
G3728518
UPC #
014935516628
Country of Origin
United States

Dimensions

Width
48 in
Height
36 in
Size
3'W x 4'H
Overall Height
36 in
Overall Width
48 in
Board Height - Side 1
31 7/16 in
Board Width - Side 1
19 7/16 in

Description

Enclosed Bulletin Board, Push-Pin, Board Material Vinyl, Width 48 in, Height 36 in, Board Frame Material Aluminum, Frame Color Silver, Board Color Ivory, Number of Doors 2, Door Type Swing, Includes (2) Keys, Mounting/Mobility Type Wall Mounted, Door Material Aluminum, Outdoor Enclosed Bulletin Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.