Message Center 36"H x 48"W, Natural
Mfr # PN23648K
Zoro # G3728350
product price: $523.99
/ea
Free Shipping & Returns
Key Features
Enclosed Bulletin Board Item
Indoor Enclosed Bulletin Board
Board Style
Push-Pin
Board Material
Cork/Fiberboard
Size
3'W x 4'H
Board Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PN23648K
Zoro #
G3728350
UPC #
014935215040
Country of Origin
United States
Dimensions
Size
3'W x 4'H
Width
48 in
Height
36 in
Overall Width
48 in
Overall Height
36 in
Board Height - Side 1
32 1/2 in
Board Width - Side 1
20 1/2 in
Description
Enclosed Bulletin Board, Push-Pin, Board Material Cork/Fiberboard, Width 48 in, Height 36 in, Board Frame Material Wood, Frame Color Walnut, Board Color Natural, Number of Doors 2, Door Type Swing, Includes (2) Keys, Mounting/Mobility Type Wall Mounted, Door Material Hinged, Indoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.