Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Message Center 36"H x 48"W

  • Mfr # PA23648BX-BK

  • Zoro # G3728551


product price: $615.99
/ea
Free Shipping & Returns

Key Features

Enclosed Bulletin Board Item
Outdoor Enclosed Bulletin Board
Frame Color
Silver
Board Style
Letter Board
Board Material
Vinyl
Board Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA23648BX-BK
Zoro #
G3728551
UPC #
014935251253
Country of Origin
United States

Dimensions

Width
48 in
Height
36 in
Size
3'W x 4'H
Overall Width
48 in
Overall Height
36 in
Board Height - Side 1
31 7/16 in
Board Width - Side 1
19 7/16 in

Details

Enclosed Bulletin Board Item
Outdoor Enclosed Bulletin Board
Frame Color
Silver
Board Style
Letter Board
Item
Enclosed Bulletin Board
Board Material
Vinyl
Board Color
Black
Board Frame Material
Aluminum
Mounting/Mobility Type
Wall Mounted
Number of Doors
2
Includes
(327) 3/4 in Gothic Font White Character Pieces
Door Type
Swing
Door Material
Aluminum
Includes Mounting Hardware
Mounting Hardware Included
Magnetic - Side 1
Non-Magnetic
Board Color - Side 1
Black
Reversible
Not Reversible
Door Window Material
Acrylic
Board Material - Side 1
Vinyl
Interior/Exterior Use
Exterior

Description

Enclosed Bulletin Board, Letter Board, Board Material Vinyl, Width 48 in, Height 36 in, Board Frame Material Aluminum, Frame Color Silver, Board Color Black, Number of Doors 2, Door Type Swing, Includes (327) 3/4 in Gothic Font White Character Pieces, Mounting/Mobility Type Wall Mounted, Door Material Aluminum, Outdoor Enclosed Bulletin Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.