Zoro Homepage

Message Center 48"H x 60"W, Black

  • Mfr # PA24860TR-BK

  • Zoro # G3728490


product price: $653.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Enclosed Bulletin Board Item
Indoor Enclosed Bulletin Board
Board Style
Push-Pin
Board Material
Recycled Rubber
Board Color
Black
Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA24860TR-BK
Zoro #
G3728490
UPC #
014935280062
Country of Origin
United States

Dimensions

Width
60 in
Height
48 in
Size
4'W x 5'H
Overall Width
60 in
Overall Height
48 in
Board Height - Side 1
42 9/16 in
Board Width - Side 1
25 7/16 in

Details

Enclosed Bulletin Board Item
Indoor Enclosed Bulletin Board
Board Style
Push-Pin
Board Material
Recycled Rubber
Board Color
Black
Board Frame Material
Aluminum
Frame Color
Silver
Mounting/Mobility Type
Wall Mounted
Number of Doors
2
Item
Enclosed Bulletin Board
Includes
Keys, Lock
Door Type
Swing
Door Material
Aluminum
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Color
Black
Includes Mounting Hardware
Mounting Hardware Included
Reversible
Not Reversible
Magnetic - Side 1
Non-Magnetic
Door Window Material
Acrylic
Board Color - Side 1
Black
Board Material - Side 1
Rubber
Interior/Exterior Use
Interior

Description

Enclosed Bulletin Board, Push-Pin, Board Material Recycled Rubber, Width 60 in, Height 48 in, Board Frame Material Aluminum, Frame Color Silver, Board Color Black, Number of Doors 2, Door Type Swing, Includes Keys, Lock, Mounting/Mobility Type Wall Mounted, Door Material Aluminum, Indoor Enclosed Bulletin Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.