Message Center 48"H x 72"W
Mfr # PN34872K
Zoro # G3728326
product price: $716.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Enclosed Bulletin Board Item
Indoor Enclosed Bulletin Board
Board Style
Push-Pin
Board Material
Cork/Fiberboard
Size
4'W x 6'H
Board Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PN34872K
Zoro #
G3728326
UPC #
014935215088
Country of Origin
United States
Dimensions
Size
4'W x 6'H
Width
72 in
Height
48 in
Overall Height
48 in
Overall Width
72 in
Board Width - Side 1
68 5/8 in
Board Height - Side 1
44 1/2 in
Description
Enclosed Bulletin Board, Push-Pin, Board Material Cork/Fiberboard, Width 72 in, Height 48 in, Board Frame Material Wood, Frame Color Walnut, Board Color Natural, Number of Doors 3, Door Type Swing, Includes (2) Keys, Mounting/Mobility Type Wall Mounted, Door Material Hinged, Indoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.