Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Message Center 48"H x 72"W, Silver

  • Mfr # PAK9

  • Zoro # G3728439


product price: $983.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Enclosed Bulletin Board Item
Indoor Enclosed Bulletin Board
Board Style
Push-Pin
Board Material
Cork/Fiberboard
Size
4'W x 6'H
Board Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAK9
Zoro #
G3728439
UPC #
014935222086
Country of Origin
United States

Dimensions

Size
4'W x 6'H
Width
72 in
Height
48 in
Depth
2.3"
Overall Height
48 in
Overall Width
72 in

Details

Enclosed Bulletin Board Item
Indoor Enclosed Bulletin Board
Board Style
Push-Pin
Board Material
Cork/Fiberboard
Board Color
Natural
Board Frame Material
Aluminum
Frame Color
Silver
Mounting/Mobility Type
Wall Mounted
Number of Doors
3
Includes Mounting Hardware
Mounting Hardware Included
Item
Enclosed Bulletin Board
Frame Material
Satin Aluminum
Includes
(2) Keys, Lock
Door Type
Swing
Door Material
Hinged
Features
Durable, Shatter Resistant, Self-healing
Reversible
Not Reversible
Door Window Material
Acrylic
Board Color - Side 1
Natural
Magnetic - Side 1
Non-Magnetic
Interior/Exterior Use
Interior
Board Material - Side 1
Cork

Description

Enclosed Bulletin Board, Push-Pin, Board Material Cork/Fiberboard, Width 72 in, Height 48 in, Board Frame Material Aluminum, Frame Color Silver, Board Color Natural, Number of Doors 3, Door Type Swing, Includes (2) Keys, Lock, Mounting/Mobility Type Wall Mounted, Door Material Hinged, Indoor Enclosed Bulletin Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.