Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Message Center 48"H x 96"W, Ivory

  • Mfr # PA34896VX-185

  • Zoro # G3728475


product price: $1,134.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Enclosed Bulletin Board Item
Outdoor Enclosed Bulletin Board
Board Style
Push-Pin
Board Material
Vinyl
Width
96 in
Height
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA34896VX-185
Zoro #
G3728475
UPC #
014935517120
Country of Origin
United States

Dimensions

Width
96 in
Height
48 in
Size
4'W x 8'H
Overall Width
96 in
Overall Height
48 in
Board Width - Side 1
26 3/16 in
Board Height - Side 1
42 9/16 in

Details

Enclosed Bulletin Board Item
Outdoor Enclosed Bulletin Board
Board Style
Push-Pin
Board Material
Vinyl
Board Color
Ivory
Board Frame Material
Aluminum
Frame Color
Silver
Mounting/Mobility Type
Wall Mounted
Number of Doors
3
Item
Enclosed Bulletin Board
Door Material
Aluminum
Includes
(2) Keys
Door Type
Swing
Color
Ivory
Includes Mounting Hardware
Mounting Hardware Included
Door Window Material
Acrylic
Board Material - Side 1
Vinyl
Reversible
Not Reversible
Interior/Exterior Use
Interior/Exterior
Board Color - Side 1
White
Magnetic - Side 1
Non-Magnetic

Description

Enclosed Bulletin Board, Push-Pin, Board Material Vinyl, Width 96 in, Height 48 in, Board Frame Material Aluminum, Frame Color Silver, Board Color Ivory, Number of Doors 3, Door Type Swing, Includes (2) Keys, Mounting/Mobility Type Wall Mounted, Door Material Aluminum, Outdoor Enclosed Bulletin Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.