Zoro Homepage

Message Center 60-1/8"W, Gray

  • Mfr # OVK4-F91

  • Zoro # G3728621


product price: $736.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Enclosed Bulletin Board Item
Indoor Enclosed Bulletin Board
Board Style
Push-Pin
Board Material
Fabric/Fiberboard
Board Color
Gray
Width
60 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OVK4-F91
Zoro #
G3728621
UPC #
014935390518
Country of Origin
United States

Dimensions

Width
60 1/8 in
Height
36 1/8 in
Size
36" x 60"
Overall Height
36 1/8 in
Overall Width
60 1/8 in
Board Height - Side 1
31 1/8 in
Board Width - Side 1
21 1/4 in

Details

Enclosed Bulletin Board Item
Indoor Enclosed Bulletin Board
Board Style
Push-Pin
Board Material
Fabric/Fiberboard
Board Color
Gray
Board Frame Material
Aluminum
Frame Color
Black
Mounting/Mobility Type
Wall Mounted
Number of Doors
2
Item
Enclosed Bulletin Board
Includes
(2) Keys
Door Material
Hinged
Door Type
Swing
Color
Black
Includes Mounting Hardware
Mounting Hardware Included
Magnetic - Side 1
Non-Magnetic
Interior/Exterior Use
Interior
Board Material - Side 1
Fabric
Reversible
Not Reversible
Door Window Material
Acrylic
Board Color - Side 1
Gray

Description

Enclosed Bulletin Board, Push-Pin, Board Material Fabric/Fiberboard, Width 60 1/8 in, Height 36 1/8 in, Board Frame Material Aluminum, Frame Color Black, Board Color Gray, Number of Doors 2, Door Type Swing, Includes (2) Keys, Mounting/Mobility Type Wall Mounted, Door Material Hinged, Indoor Enclosed Bulletin Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.