This item is Discontinued.

Ghent Mfg Ghent 34 in. x 47 in. 2-Door Ovation Letterboard Black - Gray Frame OVG2-BBK

This item is Discontinued.

Ghent Mfg

Ghent 34 in. x 47 in. 2-Door Ovation Letterboard Black - Gray Frame (Discontinued)

Mfr # OVG2-BBK
Zoro # G615775000
UPC # 14935390280
Country of Origin United States
Category Letterboards
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OVG2-BBK
Zoro #
G615775000
UPC #
14935390280
Country of Origin
United States

Description

Add life to your message in an eye-catching Ovation radius enclosed letter board. Constructed for durability the powder coated aluminum trim along with radius corners create a sleek look that will last beautifully for years. The aluminum framing can be finished in black burgundy or gray. Ovation comes with either hinged shatter-resistant acrylic doors or with two sliding tempered glass doors. Both door options include locks for added protection. The changeable letter panel features precision grooves for easy letter insertion and comes complete with a set of 3/4in gothic letters numbers and characters. Choose between two felt letter panel colors: black or burgundy. The stylish good looks of the Ovation radius enclosed will capture your audience s attention every time. Non-illuminated optional name headers are available to help further define your message center. Designed to work with any style of Ovation message center the name header can also be used alone. The black and burgundy framed units feature black acrylic with white Helvetica style lettering. A white acrylic panel with black Helvetica lettering is used with the gray framed units. The lettering on the header is sized and centered depending upon requested name. -Sizes: 34in x 47in. -2 doors. -Gray aluminum trim. -Black backgrounds.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.