
Mobile board, Mobile/Casters, 75 in, 62 in
Mfr # EZ1MA7562WH
Zoro # G916381801
product price: $2,622.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Mounting/Mobility Type
Mobile/Casters
Overall Width
62 in
Frame Material
Aluminum
Overall Height
75 in
Board Material - Side 2
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EZ1MA7562WH
Zoro #
G916381801
UPC #
014935410766
Country of Origin
United States
Dimensions
Overall Width
62 in
Overall Height
75 in
Board Width - Side 1
60 in
Board Height - Side 1
62 in
Board Width - Side 2
60 in
Adjustable Height
Not Adjustable
Board Height - Side 2
62 in
Details
Mounting/Mobility Type
Mobile/Casters
Frame Material
Aluminum
Item
Mobile board
Board Material - Side 2
Glass
Board Color - Side 1
White
Interior/Exterior Use
Interior
Board Material - Side 1
Glass
Magnetic - Side 2
Magnetic
Includes Frame
Frame Included
Board Color - Side 2
White
Reversible
Reversible
Magnetic - Side 1
Magnetic
Product Type
Dry Erase Board
Description
Mounting/Mobility Type Mobile/Casters, Frame Material Aluminum
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.