Zoro Homepage

Mobile board, Mobile/Casters, 75 in, 62 in

  • Mfr # EZ1NA7562WH

  • Zoro # G616381866


product price: $2,338.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Overall Width
62 in
Frame Material
Aluminum
Mounting/Mobility Type
Mobile/Casters
Overall Height
75 in
Board Width - Side 2
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ1NA7562WH
Zoro #
G616381866
UPC #
014935411206
Country of Origin
United States

Dimensions

Overall Width
62 in
Overall Height
75 in
Board Width - Side 2
60 in
Board Height - Side 1
62 in
Board Height - Side 2
62 in
Adjustable Height
Not Adjustable
Board Width - Side 1
60 in

Details

Frame Material
Aluminum
Mounting/Mobility Type
Mobile/Casters
Item
Mobile board
Interior/Exterior Use
Interior
Board Material - Side 2
Glass
Board Color - Side 1
White
Magnetic - Side 2
Non-Magnetic
Board Material - Side 1
Glass
Reversible
Reversible
Board Color - Side 2
White
Magnetic - Side 1
Non-Magnetic
Includes Frame
Frame Included
Product Type
Dry Erase Board

Description

Mounting/Mobility Type Mobile/Casters, Frame Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.