Zoro Homepage

Mobile board, Mobile/Casters, 75 in, 62 in

  • Mfr # EZ6MA7562

  • Zoro # G316381869


product price: $1,618.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Overall Height
75 in
Overall Width
62 in
Mounting/Mobility Type
Mobile/Casters
Frame Material
Aluminum
Reversible
Reversible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ6MA7562
Zoro #
G316381869
UPC #
014935408060
Country of Origin
United States

Dimensions

Overall Height
75 in
Overall Width
62 in
Board Width - Side 1
60 in
Adjustable Height
Not Adjustable
Board Width - Side 2
60 in
Board Height - Side 2
62 in
Board Height - Side 1
62 in

Details

Item
Mobile board
Mounting/Mobility Type
Mobile/Casters
Frame Material
Aluminum
Reversible
Reversible
Board Material - Side 1
Porcelain
Board Color - Side 2
White
Resistance Properties
Dent-Resistant, Scratch-Resistant, Stain-Resistant
Magnetic - Side 2
Magnetic
Magnetic - Side 1
Magnetic
Includes Frame
Frame Included
Board Material - Side 2
Porcelain
Board Color - Side 1
White
Interior/Exterior Use
Interior
Product Type
Dry Erase Board

Description

Mounting/Mobility Type Mobile/Casters, Frame Material Aluminum

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.