Zoro Homepage

Mounted Sneeze Guard, 24-1/4" H, 29-1/4" W

  • Mfr # DPSF2429-A

  • Zoro # G7661693


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Depth
1
Height
24 1/4 in
Frame Material
Aluminum
Width
29 1/4 in
Weight
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPSF2429-A
Zoro #
G7661693
UPC #
014935039554
Country of Origin
United States

Dimensions

Depth
1
Height
24 1/4 in
Width
29 1/4 in
Size
24"H x 29"W
Overall Height
24 in
Overall Width
29 in
Thickness
1/8 in

Details

Item
Mounted Sneeze Guard
Frame Material
Aluminum
Weight
9
Assembly Required
Yes
Color
Frosted
Material
Plastic
Includes Pass Through
No
Sneeze Guard Type
Mounted Sneeze Guard
Mounting Hardware Required
Yes
Includes Mounting Hardware
Included
Border
Framed
Product Type
Mounted Sneeze Guard
Includes Cutout
No

Description

Mounted Sneeze Guard, Mounting Location Desk, Table, Includes Mounting Hardware Included, Overall Height 24 in, Overall Width 29 in, Thickness 1/8 in, Border Framed, Includes Cutout No, Cutout Height Not Applicable, Cutout Width Not Applicable, Material Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.