Music Staff Porcelain Whiteboard, Magnetic, 4'H x 8'W

  • Mfr # GM1-48-MS

  • Zoro # G115765594


product price:  $639.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Width
96.5 in
Standards
TAA Compliant
Frame Material
Aluminum
Depth
2.63 in
Height
48.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM1-48-MS
Zoro #
G115765594
UPC #
014935620011
Country of Origin
United States

Dimensions

Width
96.5 in
Depth
2.63 in
Height
48.5 in

Details

Standards
TAA Compliant
Frame Material
Aluminum
Board Material
Porcelain
Features
Accepts Magnets
Board Color
White
Frame Color
Satin

Description

Offering the finest writing surface and unsurpassed durability, Ghent's Graphic Whiteboards are now available with Music Staff or Penmanship Lines. Heavy 28-gauge porcelain-on-steel surface on 3/8" backing will accept magnetic accessories and resist scratches and stains. These premium boards feature Satin anodized aluminum framing and are available with a blade tray or with a 1" maprail and heavy duty box type tray. Included are protective end caps, 4 markers and 1 eraser. Our Smart-Pak tray is detached for easier installation and reduced damage potential. Porcelain


  • Heavy 28-gauge porcelain-on-steel with music staff.
  • Surface accepts magnets, resists scratches and stains.
  • Frame is anodized aluminum with a satin finish.
  • Traditional marker tray includes protective end caps.
  • Smart-Pak tray is detached for easier installation and reduced potential for damage.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.