Natural Cork Bulletin Board, Satin Aluminum Frame, 4ft H x 7ft 4in W

  • Mfr # AK47

  • Zoro # G112311251


product price:  $299.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
87.91 in
Height
48.5 in
Size
4'H x 7'W
Board Material
Cork
Board Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AK47
Zoro #
G112311251
UPC #
14935400026
Country of Origin
United States

Dimensions

Width
87.91 in
Height
48.5 in
Size
4'H x 7'W
Depth
0.63 in

Details

Board Material
Cork
Board Color
Natural
Frame Color
Satin
Mounting Type
Wall Mount
Frame Material
Aluminum
Item
Bulletin Board
Corner Shape
Rectangle
Dry Erase Surface Type
Non-Magnetic

Description

Ghent's natural cork bulletin board provides years of reliable service under the heaviest use. Our natural cork surface is laminated to a sealed back fiberboard to make sure pins and tacks don't damage your wall. Our natural cork bulletin boards are made with self-healing cork, meaning holes made from repeated and frequent tacking will disappear. You can use staples, tacks or pins and be confident that they will stay in place without pulling from the board. Ghent's bulletin boards are hand-made to ensure the cork surface will not peel or flake from the backing over time, making a long-lasting board perfect for your office or classroom. Each corkboard comes in our sleek Satin aluminum frame and includes mounting hardware for easy installation. All bulletin boards are shipped to you in Ghent's worry-free packaging, designed specifically for shipping bulletin boards damage-free. Ghent's cork bulletin board carries a 10-year warranty.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.