Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural Cork Roll, 4x12 ft., 1/4"

  • Mfr # 14RK412

  • Zoro # G6217578


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Width
48.5 in
Length
144 in
Material
Cork
Color
Natural
Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14RK412
Zoro #
G6217578
UPC #
014935452001
Country of Origin
United States

Dimensions

Width
48.5 in
Length
144 in
Thickness
0.25 in
Size
4ft x 12ft x 1/4 in. thick

Details

Item
Natural Cork Roll,4x12 ft.,1/4"
Material
Cork
Color
Natural

Description

Ghent Cork Rolls are available in 1/4" and 1/8" thickness in rolls 4' wide by almost any length. These natural cork rolls are highly flexible, durable and self-healing, making them perfect for craft and hobby projects, insulation and soundproofing, designing and building your own corkboard and lining shelves. Rolled cork is easy to cut in any shape or dimension. Note: Gluing cork directly to walls is not recommend. Corkboards typically have a fiberboard backing to accept push pins.


  • Natural cork is highly flexible, durable and self-healing.
  • Easy to cut into any shape or dimension.
  • Perfect for craft and hobby projects, insulation and soundproofing, designing and building your own corkboard, and lining shelves.
  • Not recommended for gluing directly to walls. Use fiberboard backing to accept push pins.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.