Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural Cork Roll, 4x12 ft., 1/8"

  • Mfr # 18RK412

  • Zoro # G6217587


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Width
48 in
Length
120 in
Material
Cork
Color
Natural
Thickness
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18RK412
Zoro #
G6217587
UPC #
14935000240
Country of Origin
United States

Dimensions

Width
48 in
Length
120 in
Thickness
0.13 in
Size
4ft x 12ft x 1/8 in. thick

Details

Item
Natural Cork Roll,4x12 ft.,1/8"
Material
Cork
Color
Natural

Description

Ghent natural cork roll is highly flexible, durable and self-healing. Perfect for craft and hobby projects, insulation and soundproofing, designing and building your own corkboard, and lining shelves. Rolled cork is easy to cut in any shape or dimension. Note: Gluing cork directly to walls is not recommend. Corkboards typically have a fiberboard backing to accept push pins.


  • Natural cork is highly flexible, durable and self-healing.
  • Easy to cut into any shape or dimension.
  • Perfect for craft and hobby projects, insulation and soundproofing, designing and building your own corkboard, and lining shelves.
  • Not recommended for gluing directly to walls. Use fiberboard backing to accept push pins.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.