
Nexus Double Sided Portable Whiteboard Tablet, 4 Boards, 28''H x 28''W
Mfr # NEX104TM
Zoro # G315764601
product price: $797.99
/ea
Free Shipping & Returns
Key Features
Height
27.88 in
Frame Material
Aluminum
Board Material
Laminate
Depth
1 in
Frame Color
Satin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NEX104TM
Zoro #
G315764601
UPC #
014935110215
Country of Origin
United States
Dimensions
Height
27.88 in
Depth
1 in
Width
27.88 in
Details
Frame Material
Aluminum
Board Material
Laminate
Frame Color
Satin
Board Color
White
Standards
TAA Compliant
Description
Nexus Tablet is a double-sided high-pressure laminate whiteboard. It is lightweight and portable weighing only 4 lbs. The compact size makes the Tablet simple to move and easy to store. Included is a black marker and eraser/marker holder which snaps in between the handle and board frame. Display options are flexible and expandable with board hangers for mobile units, X-Pegs for walls, and X-Hangers for panel systems. Environmentally friendly, it provides a reusable and greener solution than traditional chart pads.
- Nexus Tablet is a double-sided high-pressure laminate whiteboard.
- Lightweight, portable and compact - only 4 lbs., simple to move, easy to store.
- Includes black marker and eraser/marker holder which snaps in between the handle and board frame.
- Flexible and expandable display options include board hangers for mobile units, X-Pegs for walls, and X-Hangers for panel systems.
- Environmentally friendly - reusable and greener solution than traditional chart pads.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.