Nexus Easel, 76-1/8"x40-3/8", Frosted

  • Mfr # NEX203ME-FR

  • Zoro # G6217535


product price: $1,334.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Frame Color
Satin
Frame Material
Aluminum
Height
75.63 in
Board Color
White
Board Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEX203ME-FR
Zoro #
G6217535
UPC #
014935111823
Country of Origin
United States

Dimensions

Height
75.63 in
Width
40.38 in
Item Depth
21.38 in

Details

Item
Nexus Easel,76-1/8"x40-3/8",Frosted
Frame Color
Satin
Frame Material
Aluminum
Board Color
White
Board Material
Porcelain
Accepts Magnets
Yes

Description

Double-Sided porcelain magnetic marker surface 46-1/4"Hx34-1/4"W provides a greener solution than chart pads. Workspace is expandable with side pegs that allow for additional room by adding up to 4 Tablets (sold separately). Angled foot design allows units to be grouped for more coordinated collaboration space. Side-mountable accessory holder includes 4 markers and 1 eraser. Decorative panel is Frosted acrylic. Made in the USA.


  • Double-Sided porcelain magnetic marker surface 46-1/4"H x 34-1/4"W provides a greener solution than chart pads.
  • Expandable workspace - side pegs allow for additional room by adding up to 4 Tablets (sold separately).
  • Angled foot design allows units to be grouped for more coordinated collaboration space.
  • Complete with side-mountable accessory holder including 4 markers and 1-eraser.
  • Decorative panel is Frosted acrylic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.