Zoro Homepage

Nexus Easel Plus, 76-1/8"x32-5/8", 4Tablet

  • Mfr # NEX204EP4-FR

  • Zoro # G6217526


product price: $1,927.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Frame Color
Satin
Frame Material
Aluminum
Board Material
Porcelain
Width
32.63 in
Board Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEX204EP4-FR
Zoro #
G6217526
UPC #
014935111861
Country of Origin
United States

Dimensions

Width
32.63 in
Height
76.13 in
Item Depth
21.38 in

Details

Item
Nexus Easel Plus,76-1/8"x32-5/8",4Tablet
Frame Color
Satin
Frame Material
Aluminum
Board Material
Porcelain
Board Color
White
Accepts Magnets
Yes

Description

Double-Sided porcelain magnetic marker surface 38-5/8"Hx26-3/8"W provides a greener solution than chart pads. Workspace is expandable with side pegs that accommodate up to 8 Tablets (4 Tablets included) to give users the most space possible to create and collaborate. Angled foot design allows units to be grouped for more coordinated collaboration space. Magnetic accessory bin includes 4 markers and 1 eraser. Decorative panel is Frosted acrylic. Made in the USA.


  • Double-Sided porcelain magnetic marker surface 38-5/8"H x 26-3/8"W provides a greener solution than chart pads.
  • Expandable workspace - side pegs accommodate up to 8 Tablets (4 Tablets included) to give users the most space possible to create and collaborate.
  • Angled foot design allows units to be grouped for more coordinated collaboration space.
  • Complete with magnetic accessory bin including 4 markers and 1-eraser.
  • Decorative panel is Frosted acrylic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.