Nexus Partition, Mobile 2-Sided Fabric Bulletin Board, 65''H x 46''W, Teal

  • Mfr # NEX224FFP-97

  • Zoro # G915764391


product price:  $1,018.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Frame Color
Satin
Board Material
Fabric
Height
76.13 in
Size
65"H x 46"W
Depth
21.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEX224FFP-97
Zoro #
G915764391
UPC #
14935035143
Country of Origin
United States

Dimensions

Height
76.13 in
Size
65"H x 46"W
Depth
21.38 in
Width
52.38 in

Details

Frame Color
Satin
Board Material
Fabric
Frame Material
Aluminum
Board Color
Teal
Features
Accepts Magnets
Standards
TAA Compliant

Description

Movable display panel provides flexibility to create temporary walls. Partition features double-sided 65"Hx46-1/4"W fabric panels. Presentation options are expandable with side pegs that accommodate up to 4 Tablets sold separately. The angled foot design allows for easy grouping. For use on optional Tablets, units come complete with 4 markers, 1 eraser and a side-mountable holder.


  • Movable display panel provides flexibility to create temporary walls.
  • Partition features double-sided 65"Hx46-1/4"W fabric panels.
  • Expandable presentation options - side pegs accommodate up to 4 Tablets (sold separately).
  • Angled foot design allows units to be grouped for more coordinated collaboration space.
  • For use on optional Tablets, units come complete with side-mountable accessory holder including 4 markers and 1 eraser.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.