One Door Bulletin Board - 36inW X 36inH

  • Mfr # PA13636K-GLBL

  • Zoro # G308621324


product price:  $414.99
/ea
Free Shipping & Returns

Key Features

Enclosed Bulletin Board Item
Cork Board
Board Style
Without Header
Board Color
Natural
Width
36 in
Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PA13636K-GLBL
Zoro #
G308621324
UPC #
14935207038
Country of Origin
United States

Dimensions

Width
36 in
Height
36 in
Depth
2 in

Details

Enclosed Bulletin Board Item
Cork Board
Board Style
Without Header
Board Color
Natural
Assembly
Not required

Description

1-Door Indoor Bulletin BoardColor: Natural.
  • Frame Construction: Aluminum.
  • Material: Cork.
  • Door Quantity: 1.
  • Door Type: Hinged.
  • Suggested Use: Indoor.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.