Ovation 1 Door Enclosed Fabric Bulletin Board, Gray Frame, 3'H x 2'W, Blue

  • Mfr # OVG1-F93

  • Zoro # G115764313


product price:  $410.99
/ea
Free Shipping & Returns

Key Features

Width
24.13 in
Height
33.75 in
Board Material
Fabric
Board Color
Blue
Frame Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OVG1-F93
Zoro #
G115764313
UPC #
14935030261
Country of Origin
United States

Dimensions

Width
24.13 in
Height
33.75 in
Size
3'H x 2'W
Depth
2.13 in

Details

Board Material
Fabric
Board Color
Blue
Frame Color
Gray
Frame Material
Powder-Coated Alum
Standards
TAA Compliant

Description

Ghent's Ovation Enclosed Bulletin Board is a sleek, modern take on the traditional message center. The fabric bulletin surface is paired with a powder-coat gray matte frame that suits any environment. The radius frame and soft edges act as a mid-century modern accent, moving away from the more common industrial frame. Ghent's fabric bulletin board hides pin holes while holding announcements and papers tight against the board. The fabric surface is colorfast, so you won't have to worry about the surface fading or wearing down over time. Shatter-resistant acrylic panels make the enclosed board safe, never having to worry about shattered glass or cracking. Full-length piano hinges give the doors additional strength so you can change information on the bulletin surface as often as you need without worrying the hinge will weaken. Each locking board comes with two keys and includes built-in hanging hardware, meaning you can keep your announcements and bulletins secure in public areas. Each board ships to you in Ghent's worry-free packaging, designed specifically for shipping enclosed boards. Recommended for indoor use only.


  • Flush mount locks and shatter-resistant acrylic panels for added security
  • Attractive powder coated aluminum trim and radius corners will complement any decor.
  • The tackable fabric surface is fade-resistiant and will remain free from damage even after years of repeated posting.
  • Strong, durable aluminum door frames hold acrylic panels securely in place
  • Carries a 10-year manufacturer's warranty.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.