Zoro Homepage

Ovation Fabric Tackboard, 24x34"

  • Mfr # OVK1-F91

  • Zoro # G7608127


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Board Style
Push-Pin
Board Material
Fabric
Size
24 in x 34 in
Board Color
Mauve
Width
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OVK1-F91
Zoro #
G7608127
UPC #
014935390006
Country of Origin
China

Dimensions

Size
24 in x 34 in
Width
34 in
Height
24 in

Details

Board Style
Push-Pin
Board Material
Fabric
Board Color
Mauve
Frame Color
Black
Number of Doors
1
Item
Enclosed Bulletin Board
Includes
Locks
Color
Gray

Description

Enclosed Bulletin Board, Push-Pin, Board Material Fabric, Width 34 in, Height 24 in, Frame Color Black, Board Color Mauve, Number of Doors 1, Includes Locks

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.