Zoro Homepage

Ovation Fabric Tackboard, 34x47"

  • Mfr # OVK2-F91

  • Zoro # G7608039


product price: $600.99
/ea
Free Shipping & Returns

Key Features

Board Style
Push-Pin
Board Material
Fabric
Size
34 in x 47 in
Board Color
Mauve
Width
47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OVK2-F91
Zoro #
G7608039
UPC #
014935390020
Country of Origin
United States

Dimensions

Size
34 in x 47 in
Width
47 in
Height
34 in

Details

Board Style
Push-Pin
Board Material
Fabric
Board Color
Mauve
Frame Color
Black
Number of Doors
1
Item
Enclosed Bulletin Board
Includes
Locks
Color
Gray

Description

Enclosed Bulletin Board, Push-Pin, Board Material Fabric, Width 47 in, Height 34 in, Frame Color Black, Board Color Mauve, Number of Doors 1, Includes Locks

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.