Zoro Homepage

Partition Extender, Clear Thermoplastic w/ Attached Clamp, 30'' H x 29'' W

  • Mfr # PEC3029-A

  • Zoro # G115765488


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Material
Thermoplastic Sheet
Color
Clear
Width
29 in
Height
30 in
Depth
3.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEC3029-A
Zoro #
G115765488
UPC #
14935040048
Country of Origin
United States

Dimensions

Width
29 in
Height
30 in
Depth
3.875 in
Size
30"H x 29"W

Details

Material
Thermoplastic Sheet
Color
Clear
Standards
TAA Compliant
Accepts Magnets
No
Mounting Style
Attached Clamp

Description

Ghent's Partition Extenders add height to cubicles and partitions for added protection, reduced noise, and privacy. As employees return to a full-time normal work schedule, there is no need to tear down cubicles to safely physically separate employees. Save time and money with these Partition Extenders that are designed to fit on most standard partition and cubicle systems from major office furniture manufacturers. Cubicle wall extenders mount to the top of existing systems with choice of adjustable and removeable clamps, semi-permanent tape, or permanently affix them with screws. Partition Extenders install easily and quickly as all tools for installation are provided. Thermoplastic surface has specifically been chosen for its durability, cleanability, and rigidity compared to other clear hard plastics.


  • Clear panel does not obstruct view and allows light to pass through.
  • Choose between adjustable and removeable clamps, semi-permanent tape, or permanent screws.
  • Made to fit most standard partition and cubicle systems from major office furniture manufacturers.
  • Clamps will work on square and radius edges.
  • Carries a 1 year manufacturer's warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.