
Partition Mobile 2-Sdd Prcln Whtbrd Mag/Fbrc Blltn Brd, 65"H x 46"W, Blue
Mfr # NEX224MFP-93
Zoro # G6217316
product price: $1,167.99
/eaKey Features
Width
46 in
Height
65 in
Size
76-1/8 in x 52-3/8 in
Board Material
Porcelain
Board Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NEX224MFP-93
Zoro #
G6217316
UPC #
014935110482
Country of Origin
United States
Dimensions
Width
46 in
Height
65 in
Size
76-1/8 in x 52-3/8 in
Details
Board Material
Porcelain
Board Color
Blue
Frame Color
Satin
Item
Magnetic Partition,76-1/8"x52-3/8",Blue
Color
Blue
Description
Magnetic Partition,76-1/8 In.x52-3/8 In.,Blue
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.