
Partition Mobile 2-Sdd Prcln Whtbrd/Fbrc Blltn Brd, Mag, 46"H x 34"W, Beige
Mfr # NEX223MFP-90
Zoro # G6217447
product price: $829.99
/eaKey Features
Width
34 in
Height
46 in
Size
57-3/8 in x 40-3/8 in
Board Material
Porcelain
Board Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NEX223MFP-90
Zoro #
G6217447
UPC #
014935110406
Country of Origin
United States
Dimensions
Width
34 in
Height
46 in
Size
57-3/8 in x 40-3/8 in
Details
Board Material
Porcelain
Board Color
Beige
Frame Color
Satin
Item
Magnetic Partition,57-3/8"x40-3/8",Beige
Color
Beige
Description
Magnetic Partition,57-3/8 In.x40-3/8 In.,Beige
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.