Partition Mobile 2-Sided Fabric Bulletin Board, 46"H x 34"W, Beige

  • Mfr # NEX223FFP-90

  • Zoro # G6217499


product price:  $739.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Width
34 in
Height
46 in
Size
57-3/8 in x 40-3/8 in
Board Material
Fabric
Board Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NEX223FFP-90
Zoro #
G6217499
UPC #
014935110505
Country of Origin
United States

Dimensions

Width
34 in
Height
46 in
Size
57-3/8 in x 40-3/8 in

Details

Board Material
Fabric
Board Color
Beige
Frame Color
Satin
Item
Nexus Jr Partition,57-3/8"x40-3/8",Beige
Color
Beige

Description

Nexus Jr Partition,57-3/8 In.x40-3/8 In.,Beige

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.