
Partition Mobile 2-Sided Fabric Bulletin Board, 65"H x 46"W, Beige
Mfr # NEX224FFP-90
Zoro # G6217395
product price:Â $1,043.99
/eaKey Features
Width
46 in
Height
65 in
Size
76-1/8 in x 52-3/8 in
Board Material
Fabric
Board Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NEX224FFP-90
Zoro #
G6217395
UPC #
014935110550
Country of Origin
United States
Dimensions
Width
46 in
Height
65 in
Size
76-1/8 in x 52-3/8 in
Details
Board Material
Fabric
Board Color
Beige
Frame Color
Satin
Item
Nexus Partition,76-1/8"x52-3/8",Beige
Color
Beige
Description
Nexus Partition,76-1/8 In.x52-3/8 In.,Beige
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.