Partition Mobile 2-Sided Fabric Bulletin Board, 65"H x 46"W, Black

  • Mfr # NEX224FFP-95

  • Zoro # G6217359


product price:  $1,043.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Width
46 in
Height
65 in
Size
76-1/8 in x 52-3/8 in
Board Material
Fabric
Board Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NEX224FFP-95
Zoro #
G6217359
UPC #
14935110604
Country of Origin
United States

Dimensions

Width
46 in
Height
65 in
Size
76-1/8 in x 52-3/8 in

Details

Board Material
Fabric
Board Color
Black
Frame Color
Satin
Item
Nexus Partition,76-1/8"x52-3/8",Black
Color
Black

Description

Nexus Partition,76-1/8 In.x52-3/8 In.,Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.