Shop GHENT
See all product information
Create Account
Patient Room Board, Steel, 24 1/2 in, 18 1/2 in, Aluminum Frame, White/Gray, Gloss
- Mfr # GRPM311P-18
- Zoro # G6135319
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Dry Erase Product Grouping
Patient Room Dry Erase Board
Board Properties
Magnetic
Dry Erase Height
24 1/2 in
Dry Erase Width
18 1/2 in
Board Color
White/Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Dry Erase Height
- 24 1/2 in
- Dry Erase Width
- 18 1/2 in
- Adjustable Height Range
- Not Adjustable
- Height
- 24-1/2"
- Overall Height
- 24 in
- Overall Width
- 18 in
- Depth
- 1-57/64"
- Width
- 18-1/2"
- Size
- 18"H x 24"W
- Adjustable Height
- Not Adjustable
Description
Patient Room Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White/Gray, Dry Erase Height 24 1/2 in, Dry Erase Width 18 1/2 in, Depth 1-57/64 In., Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Steel, Corner Shape Square, Includes Tray, L-Hangers
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.