Planning Board, Plastic, 48 1/2 in, 72 1/2 in, Aluminum Frame, White/Gray, Matte

  • Mfr # GRPM313S-46

  • Zoro # G6135267


product price: $685.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Dry Erase Product Grouping
Planning Board
Board Properties
Magnetic
Dry Erase Height
48 1/2 in
Dry Erase Width
72 1/2 in
Board Color
White/Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRPM313S-46
Zoro #
G6135267
UPC #
014935007270
Country of Origin
United States

Dimensions

Dry Erase Height
48 1/2 in
Dry Erase Width
72 1/2 in
Height
48-1/2"
Overall Height
48 in
Overall Width
72 in
Depth
1.9"
Width
72-1/2"
Size
4’H x 6’W
Adjustable Height
Not Adjustable

Details

Dry Erase Product Grouping
Planning Board
Board Properties
Magnetic
Item
Planning Board
Board Color
White/Gray
Dry Erase Surface Type
Plastic
Mounting/Mobility Type
Wall Mounted
Dry Erase Surface Finish
Matte
Board Frame Material
Aluminum
Frame Color
Silver
Includes
Eraser, Marker
Frame Material
Aluminum
Surface Finish
Matte
Columns Across
8
Number of Days
0
Number of Months
0
Features
Ghost Resistant, Fade Resistant, Stain Resistant, Accessory Tray
Corner Shape
Square
Board Material
Steel
Board Style
Planning
For Use
Healthcare
Assembly
No
Board Material - Side 1
Steel
Includes Frame
Frame Included
Board Color - Side 1
Gray/White
Magnetic - Side 1
Magnetic
Product Type
Planning Board
Number of Columns
8
Includes Mounting Hardware
Mounting Hardware Included
Magnetic/Nonmagnetic
Magnetic

Description

Planning Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White/Gray, Dry Erase Height 48 1/2 in, Dry Erase Width 72 1/2 in, Dry Erase Surface Finish Matte, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Plastic, Corner Shape Square, Includes Eraser, Marker

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.