Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Planning Board, Plastic, 48 1/2 in, 96 1/2 in, Aluminum Frame, White/Gray, Matte

  • Mfr # GRPM313S-48

  • Zoro # G6135258


product price: $827.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Dry Erase Product Grouping
Planning Board
Board Properties
Magnetic
Dry Erase Height
48 1/2 in
Dry Erase Width
96 1/2 in
Board Color
White/Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRPM313S-48
Zoro #
G6135258
UPC #
014935007287
Country of Origin
United States

Dimensions

Dry Erase Height
48 1/2 in
Dry Erase Width
96 1/2 in
Height
48-1/2"
Overall Height
48 in
Overall Width
96 in
Depth
1.9"
Width
96-1/2"
Size
4’H x 8’W
Adjustable Height
Not Adjustable

Details

Dry Erase Product Grouping
Planning Board
Board Properties
Magnetic
Item
Planning Board
Board Color
White/Gray
Dry Erase Surface Type
Plastic
Mounting/Mobility Type
Wall Mounted
Dry Erase Surface Finish
Matte
Board Frame Material
Aluminum
Frame Color
Silver
Includes
Eraser, Marker
Frame Material
Aluminum
Surface Finish
Matte
Number of Days
0
Columns Across
8
Number of Months
0
Features
Ghost Resistant, Stain Resistant, Accessory Tray, Fade Resistant
Corner Shape
Square
Assembly
No
Board Style
Planning
Board Material
Steel
For Use
Healthcare
Board Material - Side 1
Steel
Board Color - Side 1
Gray/White
Includes Mounting Hardware
Mounting Hardware Included
Product Type
Planning Board
Magnetic - Side 1
Magnetic
Number of Columns
8
Includes Frame
Frame Included
Magnetic/Nonmagnetic
Magnetic

Description

Planning Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White/Gray, Dry Erase Height 48 1/2 in, Dry Erase Width 96 1/2 in, Dry Erase Surface Finish Matte, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Plastic, Corner Shape Square, Includes Eraser, Marker

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.