Pointe Mobile Glassboard, Non-Magnetic, 77''H x 36''W, Blue Painted Glass, Black Frame

  • Mfr # PNT1UN7736BLKBE

  • Zoro # G215764404


product price:  $1,464.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Depth
19.25 in
Height
76.5 in
Frame Material
Powder-Coated Steel
Frame Color
Black
Board Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PNT1UN7736BLKBE
Zoro #
G215764404
UPC #
014935312718
Country of Origin
United States

Dimensions

Depth
19.25 in
Height
76.5 in
Width
36.13 in

Details

Board Color
Blue
Frame Material
Powder-Coated Steel
Frame Color
Black
Board Material
Glass
Standards
TAA Compliant
Green Program
BIFMA Level 2 Certified

Description

Take collaboration to the next level with Pointe Mobile Glassboard Partition from Ghent. The dual-purpose mobile glassboard can be daisy-chained to another unit to create a unique space divider. With 15-degree angled feet, the units can create curves when chained together, allowing for versatility in dividing space. The double-sided glassboard is colored with water-based paint. Pointe Mobile Glassboard works equal as a collaboration tool and partition. Glass is a superior writing surface as it resists staining and ghosting from writing. It wipes clean easily and does not harbor bacteria or germs. As with all Ghent products, Pointe ships in worry-free packaging, designed specifically for shipping mobile glassboards and includes 4 colorful markers and an eraser.


  • Configurable, mobile divider featuring a double-sided glass writing surface.
  • Feet are intentionally angled at 15 degrees for unobstructed clearance.
  • Daisy-chain multiple units together with built-in connectors.
  • 10-year manufacturer warranty.
  • Made in USA.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.